INNER LINER SEALER 472 ML
893.455472
- UNSPSC 25172500
Delivery
In stock delivery from our warehouses.
0 Review(s)
For use with all passenger, commercial, truck, farm service and O.T.R. tires
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:53 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 472 ml |
| EAN | 4058794784770 |
Features
| A butyl-based sealer |
| Non-flammable |
| Colour: applies grey, dries black |
| Can be used on both radial and bias-ply tires |
Instructions
When you buff the inner liner of the tire to prepare the surface for a proper repair, you are removing some of the “built-in tube” from the tire that is not covered by the installed repair. Restore the air retention capabilities of the inner liner in the over buff area with Inner Liner Sealer to complete your tire repair and add a measure of security.
Documents & Videos
Review(s)
Product not yet rated.